Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Groove Security Bit, SAE, 1/4"

  • Mfr # 35933

  • Zoro # G0321128


product price: $17.99
/ea

Key Features

Bit Style
Hex
Overall Length
1 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35933
Zoro #
G0321128
UPC #
083771359331
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
1 1/4 in
Fastening Tool Tip Size
#1 to #4
Point Size
#1 to #4
Shank Size
1/4 in
Drive Size
1/4"
Tip Size
#1-4
Bit Industry Size
#1 to #4

Details

Item
Insert Bit
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Unfinished
Material
S2 Steel
Application - Tools
Hand
For Use With
Screws
Single End/Double End
Single End
Fastening Tool Item
Insert Bit
Impact Rated
Impact Rated
Fastening Tool Material
S2 Steel
Shank Shape
Hex
Tip Type
Standard
End Design
Single End
Series
ISOMAX
Compatible Product Type
Screws
For Tool Type
Power
Measurement System
Imperial
Includes Bit Holder
Bit Holder Not Included
Head Style
Tri-Groove
Product Type
Insert Bit

Description

Insert Bit, Application - Tools Hand, Bit Style Hex, Fastening Tool Tip Size #1 to #4, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated Impact Rated, For Use With Screws, Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.