Zoro Homepage

Triple Wall Corrugated Sheets, 40" x 48", Kraft

  • Mfr # 56EC51

  • Zoro # G0213126


product price: $15.49
/ea
Sold in multiples of 5 for $77.45
Item requires special delivery charges. A $8.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
40 in
Wall Thickness
5/8"
Board Test
90 ECT
Material
Corrugated Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56EC51
Zoro #
G0213126
UPC #
841436086691
Country of Origin
United States

Dimensions

Length
48 in
Width
40 in
Wall Thickness
5/8"
Thickness
5/8 in

Details

Item
Corrugated Pads
Board Test
90 ECT
Material
Corrugated Cardboard
Wall Type
Triple Wall
Color
Kraft
Post-Consumer Recyclability
100 %
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Corrugated Pads, Wall Type Triple Wall, Width 40 in, Length 48 in, Thickness 5/8 in, Board Test 90 ECT, Material Corrugated Cardboard, Post-Consumer Recyclability 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.