Zoro Homepage

Triple Wall Corrugated Sheets, 48" x 72", Kraft

  • Mfr # 55VK17

  • Zoro # G6456783


product price: $29.19
/ea
Sold in multiples of 5 for $145.95
Item requires special delivery charges. A $24.00 per item surcharge will be applied.

Key Features

Length
72 in
Width
48 in
Thickness
1/2 in
Color
Kraft
Material
Corrugated Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55VK17
Zoro #
G6456783
UPC #
841436004817
Country of Origin
United States

Dimensions

Length
72 in
Width
48 in
Thickness
1/2 in
Wall Thickness
1/2"

Details

Item
Corrugated Pads
Color
Kraft
Material
Corrugated Cardboard
Fluting Profile
C Flute
Board Test
90 ECT
Post-Consumer Recyclability
100 %
Wall Type
Triple Wall
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Corrugated Pads, Wall Type Triple Wall, Width 48 in, Length 72 in, Thickness 1/2 in, Board Test 90 ECT, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.