Zoro Homepage

Triple-Y(R) Insert Bit Set, Pieces 2, No 4

  • Mfr # 73282

  • Zoro # G2891296


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Shank Size
1/4 in
Overall Length
1 15/16 in
Impact Rated
Not Impact Rated
Material
S2 Steel
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73282
Zoro #
G2891296
UPC #
083771732820
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
1 15/16 in
Bit Length
1 15/16 in
Hex Shank Size
1/4 in
Bit Industry Size
#4

Details

Item
Insert Bit
Impact Rated
Not Impact Rated
Material
S2 Steel
Number of Pieces
2
Includes
Triple-Y(R) #4
Fastening Tool Item
Triple-Y(R) Insert Bit Set
Features
1/4" Drive
No. of Pieces
2
Finish
Unfinished
Shank Shape
Hex
Tip Type
Standard
Series
ISOMAX
Measurement System
Imperial
Product Type
Insert Bit
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Power
Head Style
Tri-Wing

Description

Insert Bit, Hex Shank Size 1/4 in, Finish Unfinished, Impact Rated Not Impact Rated, Triple-Y(R) Insert Bit Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.