Zoro Homepage

Triple-Y(R) Insert Bit Set, Pieces 2, No 7

  • Mfr # 80288

  • Zoro # G2757185


product price: $5.19
/ea

Key Features

Shank Size
1/4 in
Overall Length
1 1/4 in
Impact Rated
Not Impact Rated
Material
S2 Steel
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80288
Zoro #
G2757185
UPC #
083771802882
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
1 1/4 in
Bit Length
1 1/4 in
Hex Shank Size
1/4 in
Bit Industry Size
#7

Details

Item
Insert Bit
Impact Rated
Not Impact Rated
Material
S2 Steel
Number of Pieces
2
Includes
Triple-Y(R) #7
Features
1/4" Drive
Fastening Tool Item
Triple-Y(R) Insert Bit Set
No. of Pieces
2
Finish
Unfinished
Shank Shape
Hex
Head Style
Tri-Wing
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Product Type
Insert Bit
Series
ISOMAX
Measurement System
Imperial
For Tool Type
Power

Description

Insert Bit, Hex Shank Size 1/4 in, Finish Unfinished, Impact Rated Not Impact Rated, Triple-Y(R) Insert Bit Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.