Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripod Job Site Light, 13,200lm, LED

  • Mfr # 820DC8

  • Zoro # G713343149


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed
Features
USB Charging Port
Head Height
7.7 in
Overall Height
80.7 in
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DC8
Zoro #
G713343149
UPC #
-
Country of Origin
China

Dimensions

Head Height
7.7 in
Overall Height
80.7 in
Maximum Height Adjustment
30 in
Manufacturer Warranty Length
3 years
Overall Width
39 in
Power Cord Length
5 ft
Overall Depth
46 in
Adjustable Height
Yes
Head Width
8.6 in
Head Depth
1.5 in
Minimum Height Adjustment
0 in

Details

Item
Tripod Job Site Light
Standards
cULus Listed
Features
USB Charging Port
Lighting Technology
LED
Plug Type
5-15P
Rechargeable
No
Hazardous Location Specification
Not Rated
Frame Color
Yellow
NEMA Enclosure Rating
Not Rated
Power Source
Corded
Current
1.16
Head Adjustability
Pivots Vertically, Rotates Horizontally
Color Temperature
5000K
Includes Bulb
No
Minimum Operating Temperature
-30 Degrees C
Beam Angle
120 Degrees
Light Distribution
Flood
For Location
Indoor
Head Rotation
180 Degrees Vertical, 360 Degrees Horizontal
Maximum Brightness
13,200 lm
Includes Mounting Hardware
No
Lamp Life
50,000 hr
Maximum Operating Temperature
104 Degrees F
Wattage
140 W
Operating Voltage
120V AC
Head Material Finish
Powder Coated Aluminum
Mount Portability
No Casters or Wheels
Cord Wire Gauge
18 AWG
Mount Type
Floor Stand
NEMA Plug Configuration
5-15P
Color Rendering Index
80
For Environment
Damp
Lamp Guard
None
Job Light Type
Tripod Light
Switch Type
Rocker
Includes Batteries
No
Frame Material
Aluminum
Brightness Levels
13,200 lm
Handle Style
U-Handle
Number of Lamp Heads
2
Number of Cord Wires
3
Arm Adjustability
None
Head Color
Yellow
Handle Material
Plastic
Head Material
Aluminum
Cord Designation
SJTW
Number of Brightness Levels
1
Includes Charger
No
IP Rating
Not Rated
Lens Material
Glass

Description

Tripod Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 13,200 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 30 in, Beam Angle 120 Degrees , Color Rendering Index 80, Includes Bulb No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.