Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripod Job Site Light, 20,000lm, LED

  • Mfr # 820DC9

  • Zoro # G613342402


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL Listed
Includes
Mounting bracket, screw bolts
Features
Height-adjustable tripod and linkable
Handle Style
No Handle
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DC9
Zoro #
G613342402
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
3 yrs
Maximum Height Adjustment
6 ft
Head Diameter
6.3 in
Minimum Height Adjustment
36 in
Adjustable Height
Yes
Head Height
11 in
Overall Width
6.3 in
Overall Depth
6.3 in
Overall Height
6 ft
Head Depth
6.3 in
Power Cord Length
10 ft

Details

Item
Tripod Job Site Light
Standards
ETL Listed
Includes
Mounting bracket, screw bolts
Features
Height-adjustable tripod and linkable
Handle Style
No Handle
Includes Mounting Hardware
Yes
Switch Type
No Switch
Mount Type
Floor Stand, Tripod
Color Rendering Index
80
Head Color
Yellow
Maximum Brightness
20,000 lm
For Location
Indoor
Frame Color
Yellow
Wattage
150 W
Number of Brightness Levels
1
Number of Cord Wires
3
Lighting Technology
LED
Current
1.5 A @120V
Minimum Operating Temperature
-4 Degrees F
Head Material
Plastic
Includes Bulb
Built-In
Beam Angle
360 Degrees
Frame Material
PC
For Environment
Damp
Color Temperature
5000K
Cord Designation
SJTW
Lens Material
Polycarbonate
Job Light Type
Tripod Light
Lamp Life
50,000 hr
Brightness Levels
20,000 lm
Maximum Operating Temperature
113 Degrees F
NEMA Plug Configuration
5-15P
Head Adjustability
Fixed
Plug Type
Three Prong NEMA 5-15
Hazardous Location Specification
Not Rated
Power Source
Corded
Number of Lamp Heads
1
Cord Wire Gauge
16 AWG
Light Distribution
360 Degrees
Operating Voltage
120V AC
IP Rating
Not Rated

Description

Tripod Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 20,000 lm, Number of Brightness Levels 1, Power Cord Length 10 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Tripod, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 6 ft, Beam Angle 360 Degrees , Color Rendering Index 80, Includes Bulb Built-In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.