Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripod Job Site Light, 4,500lm, LED, Yellow

  • Mfr # 820DC2

  • Zoro # G013342453


product price: $63.65
/ea

Key Features

Standards
cULus Listed
Head Material
Aluminum
Includes Mounting Hardware
No
Minimum Operating Temperature
-30 Degrees C
Adjustable Height
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DC2
Zoro #
G013342453
UPC #
-
Country of Origin
China

Dimensions

Adjustable Height
Yes
Head Height
6 in
Minimum Height Adjustment
0 in
Overall Width
31.5 in
Head Depth
1.5 in
Maximum Height Adjustment
30 in
Manufacturer Warranty Length
3 years
Power Cord Length
5 ft
Overall Depth
35 in
Overall Height
68.5 in
Head Width
7.2 in

Details

Item
Tripod Job Site Light
Standards
cULus Listed
Head Material
Aluminum
Includes Mounting Hardware
No
Minimum Operating Temperature
-30 Degrees C
Includes Batteries
No
Head Rotation
360 Degrees Horizontal, 360 Degrees Vertical
NEMA Enclosure Rating
Not Rated
Rechargeable
No
Includes Bulb
No
Operating Voltage
120V AC
Maximum Brightness
4,500 lm
NEMA Plug Configuration
5-15P
Brightness Levels
4,500 lm
Handle Style
U-Handle
Arm Adjustability
None
Mount Portability
No Casters or Wheels
Frame Color
Yellow
Power Source
Corded
Job Light Type
Tripod Light
Color Temperature
5000K
Lighting Technology
LED
Cord Wire Gauge
18 AWG
For Environment
Damp
Current
0.38
Beam Angle
120 Degrees
Includes Charger
No
Switch Type
Rocker
Number of Cord Wires
3
Light Distribution
Flood
Lamp Guard
None
Handle Material
Plastic
IP Rating
IPX5
Frame Material
Aluminum
Hazardous Location Specification
Not Rated
Number of Lamp Heads
1
Plug Type
5-15P
Wattage
45 W
Mount Type
Floor Stand
Head Color
Yellow
Maximum Operating Temperature
104 Degrees F
Color Rendering Index
80
Head Adjustability
Pivots Vertically, Rotates Horizontally
Resistance Properties
Weather Resistant
Number of Brightness Levels
1
Cord Designation
SJTW
Lamp Life
50,000 hr
Lens Material
Glass
For Location
Outdoor
Head Material Finish
Powder Coated Aluminum

Description

Tripod Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 4,500 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IPX5, Maximum Height Adjustment 30 in, Beam Angle 120 Degrees , Color Rendering Index 80, Includes Bulb No, Adjustable Height Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.