Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripod Job Site Light, 6,600lm, LED, Yellow

  • Mfr # 820DC4

  • Zoro # G613342433


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed
Features
USB Charging Port
Light Distribution
Flood
Includes Batteries
No
Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DC4
Zoro #
G613342433
UPC #
-
Country of Origin
China

Dimensions

Maximum Height Adjustment
30 in
Overall Width
31.5 in
Head Width
8.6 in
Minimum Height Adjustment
0 in
Manufacturer Warranty Length
3 years
Overall Depth
35 in
Head Height
7.7 in
Overall Height
70.86 in
Adjustable Height
Yes
Power Cord Length
5 ft
Head Depth
1.5 in

Details

Item
Tripod Job Site Light
Standards
cULus Listed
Features
USB Charging Port
Light Distribution
Flood
Includes Batteries
No
Cord Designation
SJTW
Minimum Operating Temperature
-30 Degrees C
Switch Type
Rocker
Lamp Life
50,000 hr
Brightness Levels
6,600 lm
Head Rotation
360 Degrees Horizontal, 360 Degrees Vertical
Color Temperature
5000K
Lamp Guard
None
Head Color
Yellow
Includes Charger
No
Includes Mounting Hardware
No
Number of Cord Wires
3
Wattage
70 W
Plug Type
5-15P
Handle Style
U-Handle
Current
0.58
Job Light Type
Tripod Light
Cord Wire Gauge
18 AWG
Frame Color
Yellow
IP Rating
Not Rated
NEMA Plug Configuration
5-15P
Hazardous Location Specification
Not Rated
Maximum Brightness
6,600 lm
For Environment
Damp
For Location
Indoor
Handle Material
Plastic
Includes Bulb
No
Operating Voltage
120V AC
Mount Portability
No Casters or Wheels
Frame Material
Aluminum
Power Source
Corded
Head Material
Aluminum
Mount Type
Floor Stand
Number of Brightness Levels
1
NEMA Enclosure Rating
Not Rated
Head Material Finish
Powder Coated Aluminum
Lighting Technology
LED
Head Adjustability
Pivots Vertically, Rotates Horizontally
Arm Adjustability
None
Beam Angle
120 Degrees
Lens Material
Glass
Number of Lamp Heads
1
Color Rendering Index
80
Maximum Operating Temperature
104 Degrees F
Rechargeable
No

Description

Tripod Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 6,600 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 30 in, Beam Angle 120 Degrees , Color Rendering Index 80, Includes Bulb No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.