Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripod Job Site Light, 9,000lm, LED, Yellow

  • Mfr # 820DC6

  • Zoro # G913342379


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed
Wattage
95 W
Current
0.79
Head Material Finish
Powder Coated Aluminum
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DC6
Zoro #
G913342379
UPC #
-
Country of Origin
China

Dimensions

Head Depth
1.5 in
Maximum Height Adjustment
30 in
Head Width
7.2 in
Overall Depth
35 in
Overall Width
31.5 in
Adjustable Height
Yes
Head Height
6 in
Manufacturer Warranty Length
3 years
Minimum Height Adjustment
0 in
Overall Height
70.86 in
Power Cord Length
5 ft

Details

Item
Tripod Job Site Light
Standards
cULus Listed
Wattage
95 W
Current
0.79
Head Material Finish
Powder Coated Aluminum
Power Source
Corded
Lens Material
Glass
Maximum Operating Temperature
104 Degrees F
Hazardous Location Specification
Not Rated
Job Light Type
Tripod Light
Rechargeable
No
Handle Material
Plastic
Number of Cord Wires
3
Switch Type
Rocker
Cord Designation
SJTW
Color Rendering Index
80
Lighting Technology
LED
Arm Adjustability
None
Beam Angle
120 Degrees
Head Adjustability
Pivots Vertically, Rotates Horizontally
Number of Lamp Heads
2
Lamp Life
50,000 hr
For Environment
Damp
Head Rotation
180 Degrees Vertical, 360 Degrees Horizontal
Includes Charger
No
Maximum Brightness
9,000 lm
NEMA Plug Configuration
5-15P
Color Temperature
5000K
Plug Type
5-15P
Brightness Levels
9,000 lm
Head Color
Yellow
Mount Type
Floor Stand
Operating Voltage
120V AC
IP Rating
IPX5
Includes Batteries
No
Light Distribution
Flood
Frame Material
Aluminum
Includes Mounting Hardware
No
Includes Bulb
No
For Location
Outdoor
Cord Wire Gauge
18 AWG
Resistance Properties
Weather Resistant
Lamp Guard
None
NEMA Enclosure Rating
Not Rated
Head Material
Aluminum
Number of Brightness Levels
1
Minimum Operating Temperature
-30 Degrees C
Handle Style
U-Handle
Frame Color
Yellow
Mount Portability
No Casters or Wheels

Description

Tripod Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 9,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IPX5, Maximum Height Adjustment 30 in, Beam Angle 120 Degrees , Color Rendering Index 80, Includes Bulb No, Adjustable Height Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.