Zoro Homepage
This item is Discontinued.
Zoro Select Trple Elbw Guard w/Centr Supprt, 42 In. H TEGC-24-42-2

Trple Elbw Guard w/Centr Supprt, 42 In. H (Discontinued)

  • Mfr # TEGC-24-42-2
  • Zoro # G4755231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEGC-24-42-2
Zoro #
G4755231
UPC #
691215094085
Country of Origin
United States

Dimensions

Overall Length
2 ft 4 in
Overall Height
42 in
Mounting Plate Dimensions
4 in x 4 in
Diameter
1 5/8 in
Nominal Length
3 ft.
Guardrail Diameter
1 5/8 in

Details

Item
Corner Guard
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
Triple Elbow Guard Only
Guard Rail Mounting Style
Floor Mounted
Guard Rail Component
Corner Guard
Net Weight
19 lb
Mounting Style
Floor Mounted
Guardrail Type
Corner
Rail Mounting Style
Floor Mounted
Product Type
Guardrail

Description

Corner Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 42 in, Number of Ribs Not Applicable, Overall Length 2 ft 4 in, Diameter 1 5/8 in, Mounting Plate Dimensions 4 in x 4 in, Net Weight 19 lb, Includes Triple Elbow Guard Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.