Truck Lid, Green, Fits 45-9/10 cu. ft.
Mfr # 1.7 CU-LID GREEN
Zoro # G7732706
product price: $166.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Overall Length
74 in
Overall Width
40 in
Material
Poly
Color
Gray
Container Lid Material
MDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.7 CU-LID GREEN
Zoro #
G7732706
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
74 in
Overall Width
40 in
Fits Truck Size (Cu.-Yd.)
1.7 cu yd
Fits Container Size
45-9/10 cu. ft.
Overall Height
3 in
Fits Truck Size (Cu.-Ft.)
45.9 cu ft
Overall LxWxH
74 in x 40 in x 3 in
Details
Material
Poly
Color
Gray
Item
Hinged Lid for Tilt & Cube Trucks
Container Lid Material
MDPE
Lid Type
Hinged
Container Lid Type
Hinged
Item - Cart and Truck Lids
Tilt Truck Lid
Color - Hoppers and Cube Trucks
Green
For Truck Type
Tilt Trucks
Closure
Resting Lid
Features
Hinged in Middle
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 45.9 cu ft, Fits Truck Size (Cu.-Yd.) 1.7 cu yd, For Use with Series 1.1 CU, 1.1 UT, SD, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 74 in, Overall Width 40 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.