Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Lid, Orange, Fits 16-9/10 cu. ft.

  • Mfr # 5/8LID ORANGE

  • Zoro # G7732611


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
55 1/2 in
Overall Width
26 1/2 in
Material
Poly
Color
Orange
Fits Truck Size (Cu.-Ft.)
16.9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/8LID ORANGE
Zoro #
G7732611
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55 1/2 in
Overall Width
26 1/2 in
Fits Truck Size (Cu.-Ft.)
16.9 cu ft
Overall Height
2 1/4 in
Fits Container Size
16-9/10 cu. ft.
Fits Truck Size (Cu.-Yd.)
0.6 cu yd
Overall LxWxH
55 1/2 in x 26 1/2 in x 2 1/4 in

Details

Material
Poly
Color
Orange
Item
Hinged Lid for Tilt & Cube Trucks
Container Lid Type
Hinged
Container Lid Material
MDPE
Lid Type
Hinged
Color - Hoppers and Cube Trucks
Orange
Item - Cart and Truck Lids
Tilt Truck Lid
Closure
Resting Lid
For Truck Type
Tilt Trucks
Features
Hinged in Middle

Description

Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Orange, Fits Truck Size (Cu.-Ft.) 16.9 cu ft, Fits Truck Size (Cu.-Yd.) 0.6 cu yd, For Use with Series 5/8 CU, 5/8 UT, SD, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Features Hinged in Middle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.