Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Lid, White, Fits 45-9/10 cu. ft.

  • Mfr # 1.7LID WHITE

  • Zoro # G7732733


product price: $163.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
74 in
Overall Width
40 in
Material
Poly
Color
White
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.7LID WHITE
Zoro #
G7732733
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74 in
Overall Width
40 in
Overall Height
3 in
Fits Container Size
45-9/10 cu. ft.
Fits Truck Size (Cu.-Ft.)
45.9 cu ft
Fits Truck Size (Cu.-Yd.)
1.7 cu yd
Overall LxWxH
74 in x 40 in x 3 in

Details

Material
Poly
Color
White
Item
Hinged Lid for Tilt & Cube Trucks
Item - Cart and Truck Lids
Tilt Truck Lid
Lid Type
Hinged
Color - Hoppers and Cube Trucks
White
Container Lid Material
MDPE
Container Lid Type
Hinged
Features
Hinged in Middle
For Truck Type
Tilt Trucks
Closure
Resting Lid

Description

Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color White, Fits Truck Size (Cu.-Ft.) 45.9 cu ft, Fits Truck Size (Cu.-Yd.) 1.7 cu yd, For Use with Series 1.1 CU, 1.1 UT, SD, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 74 in, Overall Width 40 in, Features Hinged in Middle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.