Truck Lid, Yellow, Fits 16-9/10 cu. ft.
Mfr # 5/8LID YELLOW
Zoro # G7732593
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Material
Poly
Color
Yellow
Fits Container Size
16-9/10 cu. ft.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/8LID YELLOW
Zoro #
G7732593
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Fits Container Size
16-9/10 cu. ft.
Fits Truck Size (Cu.-Ft.)
16.9 cu ft
Fits Truck Size (Cu.-Yd.)
0.6 cu yd
Overall Height
2 1/4 in
Overall LxWxH
55 1/2 in x 26 1/2 in x 2 1/4 in
Details
Material
Poly
Color
Yellow
Item
Hinged Lid for Tilt & Cube Trucks
Color - Hoppers and Cube Trucks
Yellow
Item - Cart and Truck Lids
Tilt Truck Lid
Lid Type
Hinged
Container Lid Material
MDPE
Container Lid Type
Hinged
For Truck Type
Tilt Trucks
Features
Hinged in Middle
Closure
Resting Lid
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Yellow, Fits Truck Size (Cu.-Ft.) 16.9 cu ft, Fits Truck Size (Cu.-Yd.) 0.6 cu yd, For Use with Series 5/8 CU, 5/8 UT, SD, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.