Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Lid, Yellow, Fits 45-9/10 cu. ft.

  • Mfr # 1.7LID YELLOW

  • Zoro # G7731421


product price: $175.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
74 in
Overall Width
40 in
Material
Poly
Color
Yellow
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.7LID YELLOW
Zoro #
G7731421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74 in
Overall Width
40 in
Overall Height
3 in
Fits Container Size
45-9/10 cu. ft.
Fits Truck Size (Cu.-Ft.)
45.9 cu ft
Fits Truck Size (Cu.-Yd.)
1.7 cu yd
Overall LxWxH
74 in x 40 in x 3 in

Details

Material
Poly
Color
Yellow
Item
Hinged Lid for Tilt & Cube Trucks
Color - Hoppers and Cube Trucks
Yellow
Container Lid Type
Hinged
Container Lid Material
MDPE
Lid Type
Hinged
Item - Cart and Truck Lids
Tilt Truck Lid
Features
Hinged in Middle
Closure
Resting Lid
For Truck Type
Tilt Trucks

Description

Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Yellow, Fits Truck Size (Cu.-Ft.) 45.9 cu ft, Fits Truck Size (Cu.-Yd.) 1.7 cu yd, For Use with Series 1.1 CU, 1.1 UT, SD, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 74 in, Overall Width 40 in, Features Hinged in Middle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.