Truck Lid, Yellow, Fits 59-2/5 cu. ft.
Mfr # 2.2LID YELLOW
Zoro # G2287735
product price: $170.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Overall Length
74 in
Overall Width
51 in
Material
Poly
Color
Yellow
Item - Cart and Truck Lids
Tilt Truck Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2.2LID YELLOW
Zoro #
G2287735
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
74 in
Overall Width
51 in
Fits Truck Size (Cu.-Ft.)
59.2 cu ft
Fits Truck Size (Cu.-Yd.)
2.2 cu yd
Fits Container Size
59-2/5 cu. ft.
Overall Height
3 in
Overall LxWxH
74 in x 51 in x 3 in
Details
Material
Poly
Color
Yellow
Item
Hinged Lid for Tilt & Cube Trucks
Item - Cart and Truck Lids
Tilt Truck Lid
Container Lid Type
Hinged
Lid Type
Hinged
Container Lid Material
MDPE
Color - Hoppers and Cube Trucks
Yellow
Container Material
Vinyl
Closure
Resting Lid
Features
Hinged in Middle
For Truck Type
Tilt Trucks
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Yellow, Fits Truck Size (Cu.-Ft.) 59.2 cu ft, Fits Truck Size (Cu.-Yd.) 2.2 cu yd, For Use with Series 2.2 CU, 2.2 UT, SD, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 74 in, Overall Width 51 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.