This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3ULK7
Zoro #
G4422585
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
10 in
Width (In.)
10 in
Mirror Size (In.)
10 x 10
Total Length (In.)
22 in
Arm Length (In.)
(Extended) 7-1/2
Details
Includes
(1) Driver and (1) Passenger Mirror, Mounting Hardware
Item
Extendable Truck Mirror Set
Type
Heated, Fold-Away, For 99-02 GM Silverado/Sierra
Description
Extendable Truck Mirror Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.