This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3ULT9
Zoro #
G4427747
UPC #
-
Country of Origin
Unknown
Dimensions
Mirror Size (In.)
10 x 10
Total Length (In.)
22 in
Length (In.)
10 in
Arm Length (In.)
(Extended) 7-1/2
Width (In.)
10 in
Details
Includes
(1) Driver and (1) Passenger Mirror, Mounting Hardware
Type
Heated, Fold-Away, For 02-06 Ram 1500
Item
Extendable Truck Mirror Set
Description
Extendable Truck Mirror Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.