Zoro Homepage

Truck Wheel Riser, L 60 x W 24 x H 10

  • Mfr # 20G295

  • Zoro # G9933314


product price: $853.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Wheel Riser Item
Single Side Wheel Riser
Overall Height
10 in
Overall Length
5 ft
Overall Width
24 in
Level Length
2 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20G295
Zoro #
G9933314
UPC #
190735420492
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Length
5 ft
Overall Width
24 in
Level Length
2 1/2 ft
Height
10"
Width
24"

Details

Wheel Riser Item
Single Side Wheel Riser
Load Capacity
20,000 lb Ea.
Material
Welded Steel
Item
Truck Wheel Riser
Load Capacity - Maximum
20,000 lb

Description

Single Side Wheel Riser, Material Steel, Load Capacity 20,000 lb Ea., Overall Height 10 in, Level Length 2 1/2 ft, Overall Width 24 in, Overall Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.