Zoro Homepage

Truck Wheel Riser, LxWxH 54x18x8In

  • Mfr # 6XW77

  • Zoro # G5673963


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Wheel Riser Item
Single Side Wheel Riser
Overall Height
8 in
Overall Length
4 1/2 ft
Overall Width
18 in
Level Length
2 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XW77
Zoro #
G5673963
UPC #
190735545270
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Length
4 1/2 ft
Overall Width
18 in
Level Length
2 1/2 ft
Height
8"
Width
18"

Details

Wheel Riser Item
Single Side Wheel Riser
Load Capacity
15,000 lb Ea.
Material
Welded Aluminum
Item
Truck Wheel Riser
Load Capacity - Maximum
15,000 lb

Description

Single Side Wheel Riser, Material Aluminum, Load Capacity 15,000 lb Ea., Overall Height 8 in, Level Length 2 1/2 ft, Overall Width 18 in, Overall Length 4 1/2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.