Zoro Homepage

Truck Wheel Riser, LxWxH 72x24x12In

  • Mfr # 6XW78

  • Zoro # G9808084


product price: $1,476.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wheel Riser Item
Single Side Wheel Riser
Overall Height
12 in
Overall Length
6 ft
Overall Width
24 in
Level Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XW78
Zoro #
G9808084
UPC #
190735545287
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Length
6 ft
Overall Width
24 in
Level Length
3 ft
Width
24"
Height
12"

Details

Wheel Riser Item
Single Side Wheel Riser
Load Capacity
15,000 lb Ea.
Material
Welded Aluminum
Item
Truck Wheel Riser
Load Capacity - Maximum
15,000 lb

Description

Single Side Wheel Riser, Material Aluminum, Load Capacity 15,000 lb Ea., Overall Height 12 in, Level Length 3 ft, Overall Width 24 in, Overall Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.