Shop ZORO SELECT
See all product information
Create Account
Truss Nail, 1 Lb, PK123
- Mfr # 5BA77
- Zoro # G7307355
product price:Â
$
1.49
/pk of 123, $0.01/ea
Key Features
Material
Steel
Finish
Galvanized
Gauge
9 ga
Length
1 1/2 in
Package Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5BA77
- Zoro #
- G7307355
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 1 1/2 in
- Head Dia.
- 17/64 in
- Dia.
- 0.1483 in
- Shank Diameter
- 0.1483 in
- Head Diameter
- 17/64 in
Details
- Material
- Steel
- Finish
- Galvanized
- Gauge
- 9 ga
- Package Weight
- 1 lb
- Item
- Truss Nail
- Application
- For Attaching Joist Hangers
- Approx. Pkg. Qty.
- 123
- Head Type
- Flat
- Shank Type
- Barbed
- Shell Material
- Steel
Description
Truss Nail, Length 1 1/2 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Barbed, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 17/64 in, Application For Attaching Joist Hangers, Package Quantity 123
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.