Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Flange, 2-1/4" L

  • Mfr # 30321

  • Zoro # G4835673


product price: $4.39
/ea

Key Features

For Use With
Shower Arms
Finish
Chrome
Number of Holes
0
Length
2-1/4"
Material of Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30321
Zoro #
G4835673
UPC #
091712303213
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-1/4"
Size
2 1/4 in OD
Connection Size
21/32 in
Manufacturers Warranty Length
1 yr

Details

Item
Tub and Shower Flange
For Use With
Shower Arms
Finish
Chrome
Number of Holes
0
Material of Construction
Zinc
Material
Metal
Includes Plaster Guard
Plaster Guard Not Included
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
Ligature Resistant
No
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Not Included
CEC Compliant
Non CEC Compliant
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Product Type
Tub and Shower Flange
Compatible Product Type
Shower Arms
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Flange, Non CEC Compliant, Connection Size 21/32 in, Finish Chrome, For Use With Shower Arms, Metal, Ez-Flo, 2 1/4 in OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.