Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, 600 lb Load Capacity, 25 in Overall L

  • Mfr # AL-L-2/KTGY

  • Zoro # G3337369


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 1/2 in
Overall Length
25 in
Overall Width
16 in
Color
Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-L-2/KTGY
Zoro #
G3337369
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Length
25 in
Overall Width
16 in
Bin Depth
25 in
Bin Height
8 in
Overall Depth
28"
Bin Width
16 in
Shelf Width
14 in
Shelf Length
28 in
Bin Outside Length
25 in
Caster Stem Length
2 1/8 in
Shelf LxW
28 in x 14 in
Overall LxWxH
25 in x 16 in x 35-1/2 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
6 in
Bin Outside Width
16 in
Bin Outside Height
8 in
Caster Wheel Dia.
5 in
Caster Stem Diameter
5/8 in
Bin Outside LxWxH
25 in x 16 in x 8 in

Details

Color
Silver
Load Capacity
600 lb
Item
Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart
Bin Color
Gray
Number of Shelves
2
Bin Material
Polyethylene
Cart Color
Silver
Includes
Bins
Assembled/Unassembled
Assembled
Caster Mounting Type
Stem
Distance Between Shelves
17 in
Bin Model Nunber Included
WHPL-8GY
Number of Usable Sides
2
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Precision Bearing
Caster Core Material
Polyolefin
Shelf Adjustability
Fixed
Number of Bins/Tubs
2
Caster Wheel Type
Standard
Lip Style
Flush
Includes Bins
Yes
Caster/Wheel Configuration
(4) Swivel
Cubic Foot Capacity
8.8 cu ft
Caster Stem Type
Friction Ring
Material Properties
No
Includes Built-In Scale
No
Method of Construction
Welded
Adjustable Increments
17 in
Caster Frame Material
Zinc
Includes Wall-Protecting Bumpers
No
Caster Wheel/Tread Material
Polyurethane
Frame Material
Aluminum
Caster Brake Type
No Brake Included

Description

Lightweight Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 2, Bin Color Gray, Shelf Length 28 in, Shelf Width 14 in, Bin Outside Length 25 in, Bin Outside Width 16 in, Bin Outside Height 8 in, Number of Shelves 2, Cart Color Silver, Distance Between Shelves 17 in, Finish Smooth Polished, Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.