Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Shoe Gasket, Rubber, Black

  • Mfr # 36305

  • Zoro # G4795222


product price: $2.39
/ea

Key Features

Fits Brand
Eastman
For Use With
Universal Fit
Features
Beveled, 2 1/8 in ID, 3 5/16 in OD, Sponge
Color/Finish
Black
Material
Sponge Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36305
Zoro #
G4795222
UPC #
091712363057
Country of Origin
China

Dimensions

Size
3/16" to 9/16"
Manufacturers Warranty Length
1 yr

Details

Item
Tub Shoe Gasket
Fits Brand
Eastman
For Use With
Universal Fit
Features
Beveled, 2 1/8 in ID, 3 5/16 in OD, Sponge
Color/Finish
Black
Material
Sponge Rubber
Color
Black
Includes Stem
Stem Not Included
Material of Construction
Sponge Rubber
Includes Drain Stopper
Drain Stopper Not Included
Includes Trim Plate
Trim Plate Not Included
Ligature Resistant
No
Includes Check Stop
Check Stop Not Included
Finish
Unfinished
Includes Cartridge
Cartridge Not Included
Includes Valve
Valve Not Included
Includes Handle
Handle Not Included
CEC Compliant
Non CEC Compliant
Includes Plaster Guard
Plaster Guard Not Included
Includes Tub Spout
Tub Spout Not Included
Type
Overflow Gasket
Product Type
Tub Shoe Gasket
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Bathtubs

Description

Tub Shoe Gasket, Non CEC Compliant, Finish Unfinished, For Use With Bathtubs, Rubber, Eastman, 1/4 in, 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.