Tube, 10.1 mm Dia, 31.7 mm H, PK1000

  • Mfr # HS4422

  • Zoro # G1951517


product price:  $36.29
/pk 1000, $0.04/ea

Key Features

For Use With
Centrifuges
Graduation Range
0.1 to 0.5 mL
Labware ASTM Specification
E1044-96 (2011)
Labware Length - Metric
31.7 mm
GPI Thread Size/Finish
10-400
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HS4422
Zoro #
G1951517
UPC #
-
Country of Origin
China

Dimensions

Labware Length - Metric
31.7 mm
GPI Thread Size/Finish
10-400
Labware Length - English
1.25 in
Labware Screw Closure Size
10-400mm
Labware Outside Dia. - Metric
10.1 mm
Overall Height - Metric
31.7 mm
Body Diameter - Metric
10.1 mm
Screw Closure Size
10-400 mm

Details

Item
Microcentrifuge Tube
For Use With
Centrifuges
Graduation Range
0.1 to 0.5 mL
Labware ASTM Specification
E1044-96 (2011)
Sterile/Non-Sterile
Non-Sterile
Special Features
Frosted Writing Area
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
0.5 mL
Labware Body Material
Polypropylene
Labware Tube Type
Microcentrifuge Tube
Autoclavable
Yes
Labware Nominal Capacity - English
0.01 oz
Labware Body Color
White
Basic Material
Plastic
Body Color
Natural
Tube Type
Microcentrifuge Tube
Body Material
Polypropylene
Maximum Relative Centrifugal Force (x g)
15,000 x g
Maximum Relative Centrifugal Force
15,000 x g
Closure Liner Design
Flat
Nominal Capacity - Metric
0.5 mL
Minimum Graduation - Metric
0.1 mL
Maximum Graduation - Metric
0.5 mL
Graduated
Yes
Includes Closure
Yes
Nominal Capacity - English
0.01 oz

Description

Microcentrifuge Tube, Nominal Capacity - Metric 0.5 mL, Body Diameter - Metric 10.1 mm, Nominal Capacity - English 0.01 oz, Overall Height - Metric 31.7 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 15,000 x g, Tube Type Microcentrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.1 mL, 0.3 mL, 0.5 mL, Includes Closure Yes, Closure Material Polypropylene, Screw Closure Size 31.7 mm, For Use With Centrifuges, Autoclavable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.