Zoro Homepage

Tube Balance, Tilt Window, 23" L

  • Mfr # 85-29R

  • Zoro # G4777567


product price: $7.29
/ea

Key Features

Type
Tilt Window
Material
Steel
Finish
Unfinished
Height (In.)
9/16 in
Length (In.)
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-29R
Zoro #
G4777567
UPC #
715384064080
Country of Origin
Mexico

Dimensions

Height (In.)
9/16 in
Length (In.)
29 in
Base Size (In.)
29
Overall Height
9/16 in
Overall Length
29 in

Details

Type
Tilt Window
Material
Steel
Finish
Unfinished
Color
Red
Hardware
Not Included
Item
Tube Balance
Product Type
Tube Balance

Description

Tube Balance, Red, Steel, 9/16 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.