Zoro Homepage

Tube Balance, Tilt Window, 26" L

  • Mfr # 85-25R

  • Zoro # G4855818


product price: $7.29
/ea

Key Features

Type
Tilt Window
Material
Metal
Finish
Unfinished
Height (In.)
9/16 in
Length (In.)
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-25R
Zoro #
G4855818
UPC #
715384063960
Country of Origin
Mexico

Dimensions

Height (In.)
9/16 in
Length (In.)
26 in
Base Size (In.)
26
Overall Height
9/16 in
Overall Length
25 in

Details

Type
Tilt Window
Material
Metal
Finish
Unfinished
Item
Tube Balance
Color
Red
Hardware
Not Included
Product Type
Tube Balance

Description

Tube Balance, Tilt Window, Steel, Unfinished, Length (In.) 26, Height (In.) 9/16, Base Size (In.) 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.