Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Brush, 0.004 dia. Wire, Brass

  • Mfr # 66254443062

  • Zoro # G5245779


product price: $8.19
/ea

Key Features

Item - Spiral and Tube Brush
Tube Brush
Brush Length
1 1/2 in
Overall Length
7 in
Wire Dia.
0.004 in
Shank Size
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443062
Zoro #
G5245779
UPC #
66254443062
Country of Origin
China

Dimensions

Brush Dia.
0.187 in
Brush Length
1 1/2 in
Overall Length
7 in
Wire Dia.
0.004 in
Shank Size
0.094 in

Details

Item
Single Spiral Tube Brush
Item - Spiral and Tube Brush
Tube Brush
Fill Material
Brass
Operation Type - Spiral and Tube Brush
Manual
Shank Style - Abrasive Brushes
Single

Description

Single Spiral Tube Brush, Bristle Material Brass, Brush Diameter 0.187 in, Brush Length 1 1/2 in, Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.