Zoro Homepage

Tube Brush, 0.006 dia. Wire, SS

  • Mfr # 66252838757

  • Zoro # G5169040


product price: $4.59
/ea

Key Features

Item - Spiral and Tube Brush
Tube Brush
Brush Dia.
0.75 in
Brush Length
1 in
Overall Length
3 1/2 in
Wire Dia.
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838757
Zoro #
G5169040
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
0.75 in
Brush Length
1 in
Overall Length
3 1/2 in
Wire Dia.
0.006 in
Shank Size
0.219 in

Details

Item
Single Spiral Tube Brush
Item - Spiral and Tube Brush
Tube Brush
Fill Material
Stainless Steel
Operation Type - Spiral and Tube Brush
Manual
Shank Style - Abrasive Brushes
Single

Description

Single Spiral Tube Brush, Bristle Material Stainless Steel, Brush Diameter 0.75 in, Brush Length 1 in, Overall Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.