Zoro Homepage

Tube Brush, 0.010" dia. Wire, Nylon

  • Mfr # 66254442967

  • Zoro # G4800743


product price: $3.29
/ea

Key Features

Item - Spiral and Tube Brush
Tube Brush
Brush Dia.
0.5 in
Brush Length
3 in
Overall Length
8 1/2 in
Shank Size
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254442967
Zoro #
G4800743
UPC #
66254442967
Country of Origin
China

Dimensions

Brush Dia.
0.5 in
Brush Length
3 in
Overall Length
8 1/2 in
Wire Dia.
0.01 in
Shank Size
0.25 in

Details

Item
Single Spiral Tube Brush
Item - Spiral and Tube Brush
Tube Brush
Fill Material
Nylon
Operation Type - Spiral and Tube Brush
Manual
Shank Style - Abrasive Brushes
Single

Description

Single Spiral Tube Brush, Bristle Material Nylon, Brush Diameter 0.5 in, Brush Length 3 in, Overall Length 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.