Zoro Homepage

Tube Brush, Double Spiral, Brass, 1" Dia.

  • Mfr # 66254443241

  • Zoro # G711934974


product price: $17.15
/ea

Key Features

Brush Length
1 in
Compatible Tool Type
Drill, Drill Press
Stem Diameter
1/4 in
Series
By Norton
Compatible Tube Outer Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443241
Zoro #
G711934974
UPC #
66254443241
Country of Origin
Spain

Dimensions

Brush Dia.
1 in
Brush Length
1 in
Wire Dia.
0.006 in
Stem Diameter
1/4 in
Compatible Tube Outer Diameter
1 in

Details

Item
Tube Brush
Compatible Tool Type
Drill, Drill Press
Series
By Norton
Operating Speed - Maximum
2,000 RPM
Stem Style
Double
Brush Material
Brass

Description

Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Brass, Brush Dia. 1 in, Compatible Tube Outer Diameter 1 in, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length Not Applicable, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 2,000 RPM, Series By Norton

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.