Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Brush, Double Spiral, Brass, 3/4" Dia.

  • Mfr # 66254443240

  • Zoro # G211934979


product price: $16.59
/ea

Key Features

Brush Dia.
3/4 in
Brush Length
1 in
Overall Length
5 1/2 in
Wire Dia.
0.01 in
Operating Speed - Maximum
2,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66254443240
Zoro #
G211934979
UPC #
66254443240
Country of Origin
Spain

Dimensions

Brush Dia.
3/4 in
Brush Length
1 in
Overall Length
5 1/2 in
Wire Dia.
0.01 in
Compatible Tube Outer Diameter
3/4 in
Stem Diameter
1/4 in

Details

Item
Tube Brush
Operating Speed - Maximum
2,000 RPM
Stem Style
Double
Brush Material
Brass
Compatible Tool Type
Drill, Drill Press
Series
By Norton

Description

Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Brass, Brush Dia. 3/4 in, Compatible Tube Outer Diameter 3/4 in, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.01 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 2,000 RPM, Series By Norton

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.