Tube Brush, Double Spiral, Steel, 1/2" Dia.
Mfr # 66254443262
Zoro # G011934919
product price: $11.25
/eaKey Features
Brush Dia.
1/2 in
Brush Length
2 in
Overall Length
5 in
Wire Dia.
0.006 in
Stem Style
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254443262
Zoro #
G011934919
UPC #
66254443262
Country of Origin
Spain
Dimensions
Brush Dia.
1/2 in
Brush Length
2 in
Overall Length
5 in
Wire Dia.
0.006 in
Stem Diameter
5/32 in
Compatible Tube Outer Diameter
1/2 in
Details
Item
Tube Brush
Stem Style
Double
Operating Speed - Maximum
2,000 RPM
Compatible Tool Type
Drill, Drill Press
Brush Material
Steel
Series
By Norton
Description
Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter 1/2 in, Stem Diameter 5/32 in, Brush Length 2 in, Wire Dia. 0.006 in, Overall Length 5 in, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 2,000 RPM, Series By Norton
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.