Tube Brush, Single Spiral, Nylon, 21/64"Dia
Mfr # 66254443268
Zoro # G111934840
product price: $5.65
/eaKey Features
Brush Length
1 in
Compatible Tool Type
Drill, Drill Press
Brush Material
Nylon
Stem Style
Single
Series
By Norton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254443268
Zoro #
G111934840
UPC #
66254443268
Country of Origin
Spain
Dimensions
Brush Dia.
21/64 in
Brush Length
1 in
Wire Dia.
0.012 in
Compatible Tube Outer Diameter
21/64 in
Stem Diameter
7/64 in
Details
Item
Tube Brush
Compatible Tool Type
Drill, Drill Press
Brush Material
Nylon
Stem Style
Single
Series
By Norton
Operating Speed - Maximum
2,000 RPM
Description
Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Nylon, Brush Dia. 21/64 in, Compatible Tube Outer Diameter 21/64 in, Stem Diameter 7/64 in, Brush Length 1 in, Wire Dia. 0.012 in, Overall Length Not Applicable, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 2,000 RPM, Series By Norton
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.