Tube Brush, Single Spiral, Steel, 3/4" Dia.

  • Mfr # 66254443260

  • Zoro # G211934856


product price: $4.25
/ea

Key Features

Brush Length
1 in
Overall Length
3 1/2 in
Stem Diameter
7/32 in
Compatible Tool Type
Drill, Drill Press
Compatible Tube Outer Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254443260
Zoro #
G211934856
UPC #
66254443260
Country of Origin
Spain

Dimensions

Brush Dia.
3/4 in
Brush Length
1 in
Overall Length
3 1/2 in
Wire Dia.
0.006 in
Stem Diameter
7/32 in
Compatible Tube Outer Diameter
3/4 in

Details

Item
Tube Brush
Compatible Tool Type
Drill, Drill Press
Brush Material
Steel
Operating Speed - Maximum
2,000 RPM
Series
By Norton
Stem Style
Single

Description

Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 3/4 in, Compatible Tube Outer Diameter 3/4 in, Stem Diameter 7/32 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length 3 1/2 in, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 2,000 RPM, Series By Norton

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.