Zoro Homepage

Tube Stock, 1-3/4" Inside dia., 120" L

  • Mfr # 63905104

  • Zoro # G5651200


product price: $254.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63905104
Zoro #
G5651200
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Wall Thickness
0.13 in
Outside Dia.
2 in
Inside Dia. Tolerance
+25%/-0
Outside Dia. Tolerance
+25%/-0
Inside Dia.
1 3/4 in
Length Tolerance
+/-0.250 in
Outside Diameter
2 in
Plastic Length Tolerance
+/-0.250 in
Inside Diameter
1 3/4 in
Inside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter Tolerance
+0.250/-0.000 in
Plastic Length
10 ft

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Wall Thickness Tolerance
+25/-0%
Max. Temp. (F)
180 Degrees F
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,800 psi
Min. Temp. (F)
-20 Degrees F
Standards
3-A Dairy, USDA
UV Resistant
No
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Impact Strength
No Break
Tensile Strength
5,800 psi
Plastic Hardness
66D
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Water Absorption
0.01 %
Friction Coefficient
0.12
Maximum Temperature
180 Degrees F
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
66 Shore D
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 2 in, Inside Diameter 1 3/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.