Zoro Homepage

Tube Stock, 1-3/64" Inside dia., 120" L

  • Mfr # 63900104

  • Zoro # G5603871


product price: $284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
UHMW Polyethylene
Color
White
Length
10 ft
Shape
Round
Tensile Strength Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63900104
Zoro #
G5603871
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Outside Dia.
1 63/64 in
Inside Dia.
1 3/64 in
Outside Dia. Tolerance
+25%/-0
Length Tolerance
+/-0.250 in
Inside Dia. Tolerance
+25%/-0
Wall Thickness
0.48 in
Outside Diameter
2 in
Outside Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Inside Diameter
1 1/16 in
Inside Diameter Tolerance
+0.250/-0.000 in
Plastic Length
10 ft

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
180 Degrees F
Standards
3-A Dairy, USDA
Min. Temp. (F)
-20 Degrees F
Type
Virgin Food Contact Grade
Tensile Strength (PSI)
5,800 psi
Wall Thickness Tolerance
+25/-0%
Minimum Temperature
-20 Degrees F
UV Resistant
No
Water Absorption
0.01 %
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Tensile Strength
5,800 psi
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Friction Coefficient
0.12
Plastic Hardness
66D
Plastic Hardness Rating
Medium
Impact Strength
No Break
Water Absorption Rating
Excellent
Metal Detectable
Not Metal Detectable
Shore Hardness
66 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 2 in, Inside Diameter 1 1/16 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.