Zoro Homepage

Tube Stock, 2-1/2" Inside dia, 60" L, White

  • Mfr # 63945104

  • Zoro # G5570140


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63945104
Zoro #
G5570140
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Inside Dia.
2 1/2 in
Inside Dia. Tolerance
+25%/-0
Outside Dia.
3 in
Outside Dia. Tolerance
+25%/-0
Wall Thickness
0.25 in
Length Tolerance
+/-0.250 in
Outside Diameter
3 1/16 in
Inside Diameter
2 3/8 in
Outside Diameter Tolerance
+/-3 in
Inside Diameter Tolerance
+2.33 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
5 ft

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 3 1/16 in, Inside Diameter 2 3/8 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.