Zoro Homepage

Tube Stock, 2" Inside dia., 60" L, White

  • Mfr # 63944104

  • Zoro # G5604973


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63944104
Zoro #
G5604973
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Length Tolerance
+/-0.250 in
Inside Dia.
2 in
Outside Dia.
3 in
Wall Thickness
0.5 in
Inside Dia. Tolerance
+25%/-0
Outside Dia. Tolerance
+25%/-0
Inside Diameter
2 in
Outside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter
3 in
Inside Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
5 ft

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 3 in, Inside Diameter 2 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.