Zoro Homepage

Tube Stock, 3/4" Inside dia., 120" L, White

  • Mfr # 63915104

  • Zoro # G5640630


product price: $121.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63915104
Zoro #
G5640630
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Inside Dia.
3/4 in
Inside Dia. Tolerance
+25%/-0
Outside Dia.
1 in
Length Tolerance
+/-0.250 in
Wall Thickness
0.13 in
Outside Dia. Tolerance
+25%/-0
Plastic Length Tolerance
+/-0.250 in
Inside Diameter Tolerance
+0.250/-0.000 in
Inside Diameter
3/4 in
Outside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter
1 in
Plastic Length
10 ft

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Wall Thickness Tolerance
+25/-0%
Standards
3-A Dairy, USDA
Max. Temp. (F)
180 Degrees F
Type
Virgin Food Contact Grade
Min. Temp. (F)
-20 Degrees F
Tensile Strength (PSI)
5,800 psi
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Tensile Strength
5,800 psi
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Impact Strength Rating
Excellent
Plastic Hardness
66D
UV Resistant
No
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.12
Impact Strength
No Break
Friction Rating
Very Slippery
Shore Hardness
66 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 1 in, Inside Diameter 3/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.