Zoro Homepage

Tube Stock, 5/8" Inside dia., 60" L, White

  • Mfr # 63934104

  • Zoro # G5647393


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63934104
Zoro #
G5647393
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Outside Dia. Tolerance
+25%/-0
Inside Dia.
5/8 in
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+25%/-0
Length Tolerance
+/-0.250 in
Wall Thickness
0.38 in
Outside Diameter
1 3/8 in
Inside Diameter
5/8 in
Outside Diameter Tolerance
+0.250/-0.000 in
Inside Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
5 ft

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength (PSI)
5,800 psi
Wall Thickness Tolerance
+25/-0%
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
Type
Virgin Food Contact Grade
Standards
3-A Dairy, USDA
Impact Strength
No Break
UV Resistant
No
Tensile Strength
5,800 psi
Plastic Hardness
66D
Friction Coefficient
0.12
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Wear Factor
Excellent
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
66 Shore D
UV-Resistant
Not UV-Resistant

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 1 3/8 in, Inside Diameter 5/8 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.