Zoro Homepage

Tube Stock, 7-7/8" Inside dia., 120" L

  • Mfr # 62628104

  • Zoro # G5626000


product price: $1,030.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62628104
Zoro #
G5626000
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Outside Dia.
8 5/8 in
Inside Dia.
7 7/8 in
Length Tolerance
+/-0.250 in
Outside Dia. Tolerance
+25%/-0
Wall Thickness
0.38 in
Inside Dia. Tolerance
+25%/-0
Inside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Outside Diameter
8 5/8 in
Inside Diameter
7 7/8 in
Plastic Length
10 ft

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 8 5/8 in, Inside Diameter 7 7/8 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.