Tube Stock, Black, 1/16" Inside dia.
Mfr # BULK-CT-CF-1
Zoro # G7285733
product price: $8.55
/eaKey Features
Material
Carbon Fiber
Color
Black
Length
4 ft
Shape
Round Tube
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-CT-CF-1
Zoro #
G7285733
UPC #
193005350642
Country of Origin
China
Dimensions
Length
4 ft
Outside Dia.
1/8 in
Length Tolerance
Oversized/-1.000 in
Outside Dia. Tolerance
+/-0.010
Inside Dia.
1/16 in
Wall Thickness
1/32 in
Inside Dia. Tolerance
+/-0.010
Inside Diameter
1/16 in
Inside Diameter Tolerance
+0.001/-0.004 in
Plastic Length Tolerance
Oversized/-1.000 in
Outside Diameter Tolerance
+0.008/-0.001 in
Outside Diameter
1/8 in
Plastic Length
4 ft
Overall Length
4 ft
Description
Standard Carbon Fiber Round Tube, Material Carbon Fiber, Clarity Opaque, Color Black, Inside Diameter 1/16 in, Outside Diameter 1/8 in, Wall Thickness 1/32 in, Overall Length 4 ft, Tensile Strength 120,000 psi, Grade Standard, Density 0.05 lb/cu in, Wall Thickness Tolerance +/-0.010 in, Outside Diameter Tolerance +0.008/-0.001 in, Maximum Temperature 180 Degrees F, Tensile Strength Rating Excellent, Water Absorption Not Applicable, Wear Factor Fair, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.