Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Stock, Black, 1/2" Inside dia.

  • Mfr # BULK-CT-CF-24

  • Zoro # G7285776


product price: $48.65
/ea

Key Features

Material
Carbon Fiber
Color
Black
Shape
Round Tube
Grade
Standard
Inside Dia. Tolerance
+/-0.010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CT-CF-24
Zoro #
G7285776
UPC #
193005350789
Country of Origin
China

Dimensions

Length
12 in
Inside Dia. Tolerance
+/-0.010
Length Tolerance
Oversized/-1.000 in
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
1/16 in
Outside Dia. Tolerance
+/-0.010
Inside Diameter Tolerance
+0.015/-0.01 in
Plastic Length Tolerance
Oversized/-1.000 in
Outside Diameter
5/8 in
Inside Diameter
1/2 in
Outside Diameter Tolerance
+0.025/-0.017 in
Plastic Length
1 ft
Overall Length
12 in

Details

Item
Standard Carbon Fiber Round Tube
Material
Carbon Fiber
Color
Black
Shape
Round Tube
Grade
Standard
Wall Thickness Tolerance
+/-0.010 in
Min. Temp. (F)
0 Degrees F
Max. Temp. (F)
180 Degrees F
Type
General Purpose
Tensile Strength (PSI)
120,000 psi
Maximum Temperature
180 Degrees F
UV Resistant
No
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Tensile Strength
120,000 psi
Machinability
Fair
Minimum Temperature
0 Degrees F
Wear Factor
Fair
Plastic Density
0.054 lb/cu in
Fiber Direction
Woven
Hardness Rating
Medium
Clarity
Opaque
Density
0.05 lb/cu in

Description

Standard Carbon Fiber Round Tube, Material Carbon Fiber, Clarity Opaque, Color Black, Inside Diameter 1/2 in, Outside Diameter 5/8 in, Wall Thickness 1/16 in, Overall Length 12 in, Tensile Strength 120,000 psi, Grade Standard, Density 0.05 lb/cu in, Wall Thickness Tolerance +/-0.010 in, Outside Diameter Tolerance +0.025/-0.017 in, Maximum Temperature 180 Degrees F, Tensile Strength Rating Excellent, Water Absorption Not Applicable, Wear Factor Fair, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.