Tube Stock, Black, 3/4" Inside dia.
Mfr # BULK-CT-CF-26
Zoro # G7285828
product price: $52.49
/eaKey Features
Material
Carbon Fiber
Color
Black
Length
12 in
Shape
Round Tube
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-CT-CF-26
Zoro #
G7285828
UPC #
193005350802
Country of Origin
China
Dimensions
Length
12 in
Wall Thickness
1/16 in
Length Tolerance
Oversized/-1.000 in
Outside Dia.
7/8 in
Inside Dia.
3/4 in
Outside Dia. Tolerance
+/-0.010
Inside Dia. Tolerance
+/-0.010
Outside Diameter Tolerance
+0.026/-0.018 in
Outside Diameter
7/8 in
Plastic Length Tolerance
Oversized/-1.000 in
Inside Diameter
3/4 in
Inside Diameter Tolerance
+0.019/-0.015 in
Plastic Length
1 ft
Overall Length
12 in
Description
Standard Carbon Fiber Round Tube, Material Carbon Fiber, Clarity Opaque, Color Black, Inside Diameter 3/4 in, Outside Diameter 7/8 in, Wall Thickness 1/16 in, Overall Length 12 in, Tensile Strength 120,000 psi, Grade Standard, Density 0.05 lb/cu in, Wall Thickness Tolerance +/-0.010 in, Outside Diameter Tolerance +0.026/-0.018 in, Maximum Temperature 180 Degrees F, Tensile Strength Rating Excellent, Water Absorption Not Applicable, Wear Factor Fair, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.