Zoro Homepage

Tube Stock, Black, 7/8" Inside dia.

  • Mfr # BULK-CT-CF-11

  • Zoro # G7285749


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Fiber
Color
Black
Shape
Round Tube
Grade
Standard
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CT-CF-11
Zoro #
G7285749
UPC #
193005350734
Country of Origin
China

Dimensions

Length
6 ft
Outside Dia.
1 in
Length Tolerance
Oversized/-1.000 in
Wall Thickness
1/16 in
Inside Dia.
7/8 in
Outside Dia. Tolerance
+/-0.010
Inside Dia. Tolerance
+/-0.010
Inside Diameter
7/8 in
Outside Diameter Tolerance
+0.029/-0.021 in
Outside Diameter
1 in
Inside Diameter Tolerance
+0.024/-0.02 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
6 ft
Overall Length
6 ft

Details

Item
Standard Carbon Fiber Round Tube
Material
Carbon Fiber
Color
Black
Shape
Round Tube
Grade
Standard
Max. Temp. (F)
180 Degrees F
Wall Thickness Tolerance
+/-0.010 in
Type
General Purpose
Min. Temp. (F)
0 Degrees F
Tensile Strength (PSI)
120,000 psi
Wear Factor
Fair
Plastic Clarity
Opaque
Tensile Strength
120,000 psi
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Maximum Temperature
180 Degrees F
Minimum Temperature
0 Degrees F
Machinability
Fair
Plastic Density
0.054 lb/cu in
Hardness Rating
Medium
Fiber Direction
Woven
Clarity
Opaque
Density
0.05 lb/cu in

Description

Standard Carbon Fiber Round Tube, Material Carbon Fiber, Clarity Opaque, Color Black, Inside Diameter 7/8 in, Outside Diameter 1 in, Wall Thickness 1/16 in, Overall Length 6 ft, Tensile Strength 120,000 psi, Grade Standard, Density 0.05 lb/cu in, Wall Thickness Tolerance +/-0.010 in, Outside Diameter Tolerance +0.029/-0.021 in, Maximum Temperature 180 Degrees F, Tensile Strength Rating Excellent, Water Absorption Not Applicable, Wear Factor Fair, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.