Zoro Homepage

Tube Stock, Black, 7/8" Inside dia.

  • Mfr # BULK-CT-CF-19

  • Zoro # G7285785


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Fiber
Color
Black
Shape
Round Tube
Grade
Standard
Wall Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CT-CF-19
Zoro #
G7285785
UPC #
193005350772
Country of Origin
China

Dimensions

Length
3 ft
Wall Thickness
1/16 in
Inside Dia.
7/8 in
Length Tolerance
Oversized/-1.000 in
Inside Dia. Tolerance
+/-0.010
Outside Dia. Tolerance
+/-0.010
Outside Dia.
1 in
Inside Diameter Tolerance
+0.024/-0.02 in
Plastic Length Tolerance
Oversized/-1.000 in
Inside Diameter
7/8 in
Outside Diameter Tolerance
+0.029/-0.021 in
Outside Diameter
1 in
Plastic Length
3 ft
Overall Length
36 in

Description

Standard Carbon Fiber Round Tube, Material Carbon Fiber, Clarity Opaque, Color Black, Inside Diameter 7/8 in, Outside Diameter 1 in, Wall Thickness 1/16 in, Overall Length 36 in, Tensile Strength 120,000 psi, Grade Standard, Density 0.05 lb/cu in, Wall Thickness Tolerance +/-0.010 in, Outside Diameter Tolerance +0.029/-0.021 in, Maximum Temperature 180 Degrees F, Tensile Strength Rating Excellent, Water Absorption Not Applicable, Wear Factor Fair, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.