Zoro Homepage

Tube Stock, PVC, 1/16 ID x 1/8 OD

  • Mfr # 524834

  • Zoro # G2274925


product price: $25.69
/ea

Key Features

Material
PVC
Color
Colorless
Length
50 ft
Shape
Round
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524834
Zoro #
G2274925
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Wall Thickness
0.13 in
Inside Dia. Tolerance
+/0.003
Inside Dia.
1/16 in
Outside Dia.
1/8 in
Outside Dia. Tolerance
+/0.005
Inside Diameter
1/16 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.003 in
Outside Diameter
1/8 in
Plastic Length
50 ft

Details

Item
PVC Tube Stock
Material
PVC
Color
Colorless
Shape
Round
Tensile Strength Rating
Poor
Grade
Standard
Type
Virgin Food Contact Grade
Max. Temp. (F)
165 Degrees F
Tensile Strength (PSI)
2,200 psi
Standards
10/2011/EU, 3-1, Japan Food Sanitation Law #371/1959, NSF, Reach 1935/2004/EC
Wall Thickness Tolerance
+/-10%
UV Resistant
No
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
165 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Good
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Wear Factor
Fair
Plastic Hardness Rating
Hard
Tensile Strength
2,200 psi
Friction Coefficient
0.01
Water Absorption
0.06 %
Impact Strength
1.0 ft-lb/in
Flexural Modulus
481,000 psi
Static-Resistant
Not Static-Resistant
Wear Rate
4.00 x 10^-3 cu mm/N-m
Coefficient of Thermal Expansion
5.8 x 10.5 in/in/ Degrees C
Metal Detectable
Not Metal Detectable
Minimum Temperature
-40 Degrees F
Shore Hardness
89 Shore D
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
544 V/mil
Light Transmission
88 %
UV-Resistant
Not UV-Resistant
Fabrication
Extruded
FDA Compliance
NSF51/NSF61/USP Class VI
Rockwell Hardness
115 HRR

Description

PVC Tube Stock, PVC, Grade Standard, Outside Diameter 1/8 in, Inside Diameter 1/16 in, Colorless, Plastic Clarity Opaque, Shape Round, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.01, Water Absorption 0.06 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.